Brady PS-250-2-WT Single-Sided Wire Marker Sleeves, 2 x 0.250"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    PS-250-2-WT
  • Rexel Part Number:

    99259
  • UPC:

    662820326038

Single-Sided Wire Marker Sleeves, Dimensions: 2 x 0.250 inch, Wire Gauge: 16-8, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Compatible With: IP Series, PR Plus Series Printers, Includes: 2500/Cartridge

$ 2,244.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # PS-250-2-WT

Rexel Part # 99259

UPC 662820326038

UNSPSC 39131504

Color White

Gauge 16

Length 2 in

Material Polyolefin

Product Width .250 in

Type Marker Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch