Brady PS-375-150-WT Single-Sided Wire Marker Sleeves, 1-1/2 x 0.375"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    PS-375-150-WT
  • Rexel Part Number:

    168205
  • UPC:

    66282032616

Single-Sided Wire Marker Sleeves, Dimensions: 1-1/2 x 0.375 inch, Wire Gauge: 12-4, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Compatible With: IP Series, PR Plus Series Printers, Includes: 1000/Cartridge

$ 1,114.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # PS-375-150-WT

Rexel Part # 168205

UPC 66282032616

UNSPSC 39131504

Color White

Gauge 12

Length 1-1/2 in

Material Polyolefin

Product Width .375 in

Type Marker Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch