Brady PSBXP-111-125 Wire Marker Sleeves, 1.015" x 0.235"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    PSBXP-111-125
  • Rexel Part Number:

    10356
  • UPC:

    662820320067

Wire Marker Sleeves, Self-Extinguishing, Dimensions:1.015" x 0.235", Wire Gauge: 22-16, Material: Heat-Shrink Polyolefin, Color: White, Finish: Matte, Compatible With: LS2000, BradyMarker XC Plus Printers, Includes: 500/Roll

$ 385.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # PSBXP-111-125

Rexel Part # 10356

UPC 662820320067

UNSPSC 39131504

Color White

Gauge 22

Length 1 in

Material Polyolefin

Product Width 0.235 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch