Brady PSPT-375-1-WT Wire Marker Sleeves, 1.015" x 0.645"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    PSPT-375-1-WT
  • Rexel Part Number:

    69281
  • UPC:

    662820184607

Wire Marker Sleeves, Dimensions: 1.015" x 0.645", Wire Gauge: 12-6, Material: Heat-Shrink Polyolefin, Color: White, Finish: Matte, Compatible With: TLS2200, BMP71, TLS-PC Link Printers, Includes: 100/Roll.

$ 107.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # PSPT-375-1-WT

Rexel Part # 69281

UPC 662820184607

UNSPSC 39131504

Color White

Gauge 12

Length 1 in

Material Polyolefin

Product Width 0.645 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch