Brady PSPT-375-175-WT Wire Marker Sleeves, 1.76" x 0.645"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    PSPT-375-175-WT
  • Rexel Part Number:

    102553
  • UPC:

    662820184676

Wire Marker Sleeves, Dimensions: 1.76" x 0.645", Wire Gauge: 12-6, Material: Heat-Shrink Polyolefin, Color: White, Finish: Matte, Compatible With: TLS2200, BMP71, TLS-PC Link Printers, Includes: 100/Roll

$ 144.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # PSPT-375-175-WT

Rexel Part # 102553

UPC 662820184676

UNSPSC 39131504

Color White

Gauge 12

Length 1.76 in

Material Polyolefin

Product Width 0.645 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch