Brady WMS-111-321 Wire Marker Sleeves, 1" x 0.35"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    WMS-111-321
  • Rexel Part Number:

    10176
  • UPC:

    662820325369

Wire Marker Sleeves, Dimensions: 1" x 0.35", Wire Gauge: 18-12, Material: Heat-Shrink Polyolefin, Color: White, Finish: Matte, Adhesive: None, Compatible With: I.D. Pro Plus, LS 2000 & BradyMarker Series Printers, Includes: 500/Roll

$ 327.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # WMS-111-321

Rexel Part # 10176

UPC 662820325369

UNSPSC 39131504

Color White

Gauge 18

Length 1 in

Material Polyolefin

Product Width 1 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch