Brady XPS-187-CONT Wire Marker Sleeves, 0.33" x 8'

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    XPS-187-CONT
  • Rexel Part Number:

    4218
  • UPC:

    662820643036

Wire Marker Sleeves, Dimensions: 0.33" x 8', Wire Gauge: 18-12, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: Black on White, Finish: Matte, Adhesive: None, Compatible With: IDXPERT Printer, Includes: (1) Roll/Cartridge

$ 63.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # XPS-187-CONT

Rexel Part # 4218

UPC 662820643036

UNSPSC 39121900

Color White

Gauge 18

Length 8 ft

Material Polyolefin

Product Width 1/3 in

Type Marker Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch