Brady XPS-250-1 Wire Marker Sleeves, 1" x 0.44"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    XPS-250-1
  • Rexel Part Number:

    4925
  • UPC:

    662820643029

Wire Marker Sleeves, Dimensions: 1" x 0.44", Wire Gauge: 16-10, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: Black on White, Finish: Matte, Adhesive: None, Compatible With: IDXPERT Printer, Includes: 100/Cartridge

$ 89.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # XPS-250-1

Rexel Part # 4925

UPC 662820643029

UNSPSC 39121900

Color White

Gauge 16

Length 1 in

Material Polyolefin

Product Width 0.440 in

Type Marker Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch