Brady XPS-375-CONT Wire Marker Sleeves, 0.645" x 8'

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    XPS-375-CONT
  • Rexel Part Number:

    20930
  • UPC:

    662820600886

Wire Marker Sleeves, Dimensions: 0.645" x 8', Wire Gauge: 12-6, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: Black on White, Finish: Matte, Adhesive: None, Compatible With: IDXPERT Printer, Includes: (1) Roll/Cartridge

$ 86.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # XPS-375-CONT

Rexel Part # 20930

UPC 662820600886

UNSPSC 39131605

Color White

Gauge 12

Length 8 ft

Material Polyolefin

Product Width 0.645 in

Type Marker Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch