HellermannTyton 55350009 Marker Sleeve, 0.187" x 1.9"

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    55350009
  • Rexel Part Number:

    264547
  • UPC:

    089306254195

Marker Sleeve, ShrinkTrak, Dimensions: 0.187" x 1.9", Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Includes: 250/Roll

$ 142.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # 55350009

Rexel Part # 264547

UPC 089306254195

UNSPSC 39131502

Color White

Length 1.9 in

Material Polyolefin

Product Width 0.187 in

Type Marker Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch