HellermannTyton 55350040 Marker Sleeve, 1" x 1.9"

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    55350040
  • Rexel Part Number:

    294773
  • UPC:

    089306254508

Marker Sleeve, ShrinkTrak, Dimensions: 1" x 1.9", Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Includes: 500/Roll

$ 465.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # 55350040

Rexel Part # 294773

UPC 089306254508

UNSPSC 39131502

Color White

Length 1.9 in

Material Polyolefin

Product Width 1 in

Type Marker Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch