Panduit H000X025H1C Heat Shrinkable Polyolefin Cassette, 1/8", 8', 22-16 AWG, White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    H000X025H1C
  • Rexel Part Number:

    72495
  • UPC:

    07498366367

Heat Shrinkable Polyolefin Cassette, Width: 1/8 Inch, Length: 8 Foot, 22 to 16 AWG, White

$ 40.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # H000X025H1C

Rexel Part # 72495

UPC 07498366367

UNSPSC 39131504

Color White

Gauge 22

Length 8 ft

Material Polyolefin

Product Width 1/8 in

Type Label

Place your Will Call order by clicking the cart button next to the appropriate Branch