Panduit H000X034H1C Heat Shrinkable Polyolefin Cassette, 3/16", 8', 18-12 AWG, White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    H000X034H1C
  • Rexel Part Number:

    72488
  • UPC:

    07498366369

Heat Shrinkable Polyolefin Cassette, Width: 3/16 Inch, Length: 8 Foot, 18 to 12 AWG, White

$ 48.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # H000X034H1C

Rexel Part # 72488

UPC 07498366369

UNSPSC 39131504

Color White

Gauge 18

Length 8 ft

Material Polyolefin

Product Width 3/16 in

Type Label

Place your Will Call order by clicking the cart button next to the appropriate Branch