Panduit H100X025H1C Heat Shrinkable Polyolefin Cassette, 1/8", 1", 22-16 AWG, White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    H100X025H1C
  • Rexel Part Number:

    74780
  • UPC:

    074983010127

White, 1/8" diameter heat shrinkable polyolefin, 22 – 18 AWG, 100/cassette.

$ 49.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # H100X025H1C

Rexel Part # 74780

UPC 074983010127

UNSPSC 55121612

Color White

Material Polyolefin

Product Width 1/8 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch