Panduit H100X025H1T-B Heat Shrink Label, Thermal Transfer, Military Grade, 1/8", White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    H100X025H1T-B
  • Rexel Part Number:

    369149
  • UPC:

    07498351866

Heat Shrink Label, Thermal Transfer, Military Grade, 1/8 Inch, White, 5000 Labels Per Roll

$ 1,258.30 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # H100X025H1T-B

Rexel Part # 369149

UPC 07498351866

UNSPSC 39131504

Color White

Material Polyolefin

Product Width 1/8 in

Type Label

Place your Will Call order by clicking the cart button next to the appropriate Branch