Panduit H100X034H1T-B Heat Shrink Label, Thermal Transfer, Military Grade, 3/16", White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    H100X034H1T-B
  • Rexel Part Number:

    456163
  • UPC:

    07498352225

Heat Shrink Label, Thermal Transfer, Military Grade, 3/16 Inch, White, 5000 Labels Per Roll

$ 1,593.94 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # H100X034H1T-B

Rexel Part # 456163

UPC 07498352225

UNSPSC 39131504

Color White

Material Polyolefin

Product Width 3/16 in

Type Label

Place your Will Call order by clicking the cart button next to the appropriate Branch