Panduit H100X034H1T Heat Shrink Label, Thermal Transfer, Military Grade, 3/16", White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    H100X034H1T
  • Rexel Part Number:

    72962
  • UPC:

    074983522156

Heat Shrink Label, Thermal Transfer, Military Grade, 3/16 Inch, White, 1000 Labels Per Roll

$ 364.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # H100X034H1T

Rexel Part # 72962

UPC 074983522156

UNSPSC 39131504

Color White

Material Polyolefin

Product Width 3/16 in

Type Label

Place your Will Call order by clicking the cart button next to the appropriate Branch