Panduit H100X084H1T Heat Shrink Label, Thermal Transfer, Military Grade, 1/2", White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    H100X084H1T
  • Rexel Part Number:

    260877
  • UPC:

    07498352262

Heat Shrink Label, Thermal Transfer, Military Grade, 1/2 Inch, White, 1000 Labels Per Roll

$ 648.10 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # H100X084H1T

Rexel Part # 260877

UPC 07498352262

UNSPSC 39131504

Color White

Material Polyolefin

Product Width 1/2 in

Type Label

Place your Will Call order by clicking the cart button next to the appropriate Branch