Panduit T100X000VPC- Continuous Tape Cassette, Thermal Transfer, 1", 25', White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    T100X000VPC-
  • Rexel Part Number:

    72688
  • UPC:

    074983357628

Continuous Tape Cassette, Thermal Transfer, Width: 1 inch, Length: 25 foot, White

$ 42.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # T100X000VPC-

Rexel Part # 72688

UPC 074983357628

UNSPSC 39131504

Color White

Length 25 ft

Material Vinyl

Product Width 1 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch