3M IMCSN-1300-48"-Black-20 Pcs Heat Shrink, Medium-Wall, 1 - 4/0 AWG, 48", Black

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    IMCSN-1300-48"-Black-20 Pcs
  • Rexel Part Number:

    166230
  • UPC:

    051135034484

Heat Shrink, Medium Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 1 AWG - 4/0 AWG, Shrink Ratio: 3:1, Cable Diameter Range: 1.3" - 0.43", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

$ 44.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # IMCSN-1300-48"-Black-20 Pcs

Rexel Part # 166230

UPC 051135034484

UNSPSC 39121723

Color Black

Conductors 1

Gauge 1

Length 48 in

Type Heat Shrink

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch