3M MDT-1100-48"-Black Heat Shrink, Medium-Wall, 2 - 2/0 AWG, 48", Black

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MDT-1100-48"-Black
  • Rexel Part Number:

    378535
  • UPC:

    054007406747

Heat Shrink, Medium Wall, Size: 2 to 2/0 AWG, 500 Volt, Color: Black, Expanded Insulation Diameter: 1.10 Inch, Recovered Insulation Diameter: .37 Inch, Tube Length: 4 Foot Piece, Package of 20 EA.

$ 36.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # MDT-1100-48"-Black

Rexel Part # 378535

UPC 054007406747

UNSPSC 39121723

Color Black

Conductors 1

Gauge 2

Length 48 in

Type Heat Shrink

Volts AC 500

Place your Will Call order by clicking the cart button next to the appropriate Branch