DSG Canusa CRLS-2-36-BLK Heat Shrink Repair Sleeve, 2/0 AWG - 400 MCM, 36", Black

  • Mfr/Brand Name:

    DSG Canusa
  • Mfr Number:

    CRLS-2-36-BLK
  • Rexel Part Number:

    260660
  • UPC:

Heat Shrink Repair Sleeve, 8 to 2/0 AWG, 36 Inch, 1 kV, Insulation Diameter Range: 1.80 to .60 Inch, Black, Suitable For Use Above Ground, Direct Burial, Submersible

$ 101.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand DSG Canusa

Mfr Part # CRLS-2-36-BLK

Rexel Part # 260660

UPC

UNSPSC 31371002

Color Black

Conductors 1

Gauge 2/0

Length 3 ft

Type Heat Shrink - Repair Sleeves

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch