Raychem RPS-1K-18-12/2.0-9 Heat Shrink Repair Sleeve, Insulation Diameter: .187 - .062", Black

  • Mfr/Brand Name:

    Raychem
  • Mfr Number:

    RPS-1K-18-12/2.0-9
  • Rexel Part Number:

    282983
  • UPC:

    07278870001

Heat Shrink Repair Sleeve, 18 to 12 AWG, Insulation Diameter: .187 to .062 Inch, 1Kv, Length: 2 Inch, Black, Suitable For Use Above Ground, Direct Burial, Submersible, Package Quantity of 1000 Each

$ 40.93 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Raychem

Mfr Part # RPS-1K-18-12/2.0-9

Rexel Part # 282983

UPC 07278870001

UNSPSC 31371002

Color Black

Conductors 1

Gauge 18

Length 2 in

Type Heat Shrink - Repair Sleeves

Volts AC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch