3M FP-301-3/16-YELLOW-100 Heat Shrink, Thin-Wall, 3/16", Yellow 100' Spool

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP-301-3/16-YELLOW-100
  • Rexel Part Number:

    528240
  • UPC:

    05113535572

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Yellow, Shrink Ratio: 2:1, Size: 3/16", Expanded Insulation Diameter: 0.187", Recovered Insulation Diameter: 0.093", Tube Length: 100' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 53.06 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FP-301-3/16-YELLOW-100

Rexel Part # 528240

UPC 05113535572

UNSPSC 39121723

Color Yellow

Conductors 1

Diameter 3/16 in

Length 100 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch