3M FP301-1/2-200-BLACK-SPOOL Heat Shrink, Thin-Wall, 1/2", Black, 200' Spool

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-1/2-200-BLACK-SPOOL
  • Rexel Part Number:

    439975
  • UPC:

    05400708496

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/2 Inch, Expanded Insulation Diameter: 1/2 Inch, Recovered Insulation Diameter: 1/4 Inch, Tube Length: 200 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.

$ 51.63 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 200

Mfr / Brand 3M

Mfr Part # FP301-1/2-200-BLACK-SPOOL

Rexel Part # 439975

UPC 05400708496

UNSPSC 39121723

Color Black

Conductors 1

Diameter 1/2 in

Length 200 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch