3M FP301-1/2-48-GREEN-12-PCS Heat Shrink, Thin-Wall, 1/2", Green, (12) 48" Pieces

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-1/2-48-GREEN-12-PCS
  • Rexel Part Number:

    530514
  • UPC:

    05112859597

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Green, Shrink Ratio: 2:1, Size: 1/2", Expanded Insulation Diameter: .1/2", Recovered Insulation Diameter: 1/4", Tube Length: 4' Piece. Pack of 12. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 3.71 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FP301-1/2-48-GREEN-12-PCS

Rexel Part # 530514

UPC 05112859597

UNSPSC 39121723

Color Green

Conductors 1

Diameter 1/2 in

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch