3M FP301-1/2-6-BLACK-10-10-PC-PKS Heat Shrink, Thin-Wall, 1/2", Black, 10 Packs of (10) 6" Pieces

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-1/2-6-BLACK-10-10-PC-PKS
  • Rexel Part Number:

    459510
  • UPC:

    05112860112

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/2", Expanded Insulation Diameter: .1/2", Recovered Insulation Diameter: 1/4", Tube Length: 6" Piece. 10 packs of 10. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 6.05 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FP301-1/2-6-BLACK-10-10-PC-PKS

Rexel Part # 459510

UPC 05112860112

UNSPSC 39121723

Color Black

Conductors 1

Diameter 1/2 in

Length 6 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch