3M FP301-1/4-100'-Green-Spool Heat Shrink, Thin-Wall, 1/4", Green, 100' Spool

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-1/4-100'-Green-Spool
  • Rexel Part Number:

    426488
  • UPC:

    051135373460

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Green, Shrink Ratio: 2:1, Size: 1/4", Expanded Insulation Diameter: 0.250", Recovered Insulation Diameter: 0.125", Tube Length: 100' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 51.75 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 100

Mfr / Brand 3M

Mfr Part # FP301-1/4-100'-Green-Spool

Rexel Part # 426488

UPC 051135373460

UNSPSC 39121723

Color Green

Conductors 1

Diameter 1/4 in

Length 100 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch