3M FP301-1/4-25'-Black-Reel Black, 1/4" Diameter, 25' Spool

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-1/4-25'-Black-Reel
  • Rexel Part Number:

    61510
  • UPC:

    054007400622

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/4", Expanded Insulation Diameter: .250", Recovered Insulation Diameter: .125", Tube Length: 25' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 20.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FP301-1/4-25'-Black-Reel

Rexel Part # 61510

UPC 054007400622

UNSPSC 39121723

Color Black

Conductors 1

Diameter 1/4 in

Length 25 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch