3M FP301-1-48-CLEAR-24-PCS Heat Shrink, Thin-Wall, 1", Clear, (24) 48" Pieces

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-1-48-CLEAR-24-PCS
  • Rexel Part Number:

    459533
  • UPC:

    05112859856

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1 Inch, Expanded Insulation Diameter: 1 Inch, Recovered Insulation Diameter: .5 Inch, Tube Length: 4 Foot Piece. Pack of 24. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 4.20 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FP301-1-48-CLEAR-24-PCS

Rexel Part # 459533

UPC 05112859856

UNSPSC 39121723

Color Clear

Conductors 1

Diameter 1 in

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch