3M FP301-1/8-100'-Green-Spool Heat Shrink, Thin-Wall, 1/8", Green, 100' Spool, 24 - 20 AWG

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-1/8-100'-Green-Spool
  • Rexel Part Number:

    402541
  • UPC:

    051135375938

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Green, Shrink Ratio: 2:1, Size: 1/8", Expanded Insulation Diameter: 0.125", Recovered Insulation Diameter: 0.062", Tube Length: 100'. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 35.59 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FP301-1/8-100'-Green-Spool

Rexel Part # 402541

UPC 051135375938

UNSPSC 39121723

Color Green

Conductors 1

Diameter 1/8 in

Gauge 24

Length 100 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch