3M FP301-1/8-48"-Black Heat Shrink, Thin-Wall, 1/8", Black, (25) 48" Pieces, 24 - 20 AWG

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-1/8-48"-Black
  • Rexel Part Number:

    426458
  • UPC:

    051128599792

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/8", Expanded Insulation Diameter: 0.125", Recovered Insulation Diameter: 0.062", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 1.91 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 25

Mfr / Brand 3M

Mfr Part # FP301-1/8-48"-Black

Rexel Part # 426458

UPC 051128599792

UNSPSC 39121723

Color Black

Conductors 1

Diameter 1/8 in

Length 4 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch