3M FP301-1/8-48-CLEAR-25-PCS Heat Shrink, Thin-Wall, 1/8", Clear, (25) 48" Pieces, 24 - 20 AWG

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-1/8-48-CLEAR-25-PCS
  • Rexel Part Number:

    459527
  • UPC:

    05112859980

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1/8 Inch, Expanded Insulation Diameter: .125 Inch, Recovered Insulation Diameter: .062 Inch, Tube Length: 4 Foot Piece. Pack of 25. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 1.52 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FP301-1/8-48-CLEAR-25-PCS

Rexel Part # 459527

UPC 05112859980

UNSPSC 39121723

Color Clear

Conductors 1

Diameter 1/8 in

Gauge 24

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch