3M FP301-2-100-CLEAR-SPOOL Heat Shrink, Thin-Wall, 2", Clear, 100' Spool

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-2-100-CLEAR-SPOOL
  • Rexel Part Number:

    249859
  • UPC:

    05400708534

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 2 Inch, Expanded Insulation Diameter: 2 Inch, Recovered Insulation Diameter: 1 Inch, Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.

$ 264.82 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 100

Mfr / Brand 3M

Mfr Part # FP301-2-100-CLEAR-SPOOL

Rexel Part # 249859

UPC 05400708534

UNSPSC 39121723

Color Clear

Conductors 1

Diameter 2 in

Length 100 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch