3M FP301-2-100'-Red-Spool Red, 2" Diameter, 100' Spool

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-2-100'-Red-Spool
  • Rexel Part Number:

    492852
  • UPC:

    054007085188

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Red, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1 ", Recovered Insulation Diameter: 1/2 ", Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.

$ 264.82 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 100

Mfr / Brand 3M

Mfr Part # FP301-2-100'-Red-Spool

Rexel Part # 492852

UPC 054007085188

UNSPSC 31371002

Color Red

Conductors 1

Diameter 2 in

Length 100 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch