3M FP301-2-48"-Black-5 Pcs Heat Shrink, Thin-Wall, 2", Black, (5) 48" Pieces

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-2-48"-Black-5 Pcs
  • Rexel Part Number:

    426457
  • UPC:

    051128596166

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 2 Inch, Expanded Insulation Diameter: 2 Inch, Recovered Insulation Diameter: 1 Inch, Tube Length: 48 Inch. Pack of 5. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.

$ 13.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FP301-2-48"-Black-5 Pcs

Rexel Part # 426457

UPC 051128596166

UNSPSC 39121723

Color Black

Conductors 1

Diameter 2 in

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch