3M FP301-3/16-25'-Black-Reel Heat Shrink, Thin-Wall, 3/16", Black, 25' Spool

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-3/16-25'-Black-Reel
  • Rexel Part Number:

    61530
  • UPC:

    054007400615

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/16", Expanded Insulation Diameter: 0.187", Recovered Insulation Diameter: 0.093", Tube Length: 25' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 13.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FP301-3/16-25'-Black-Reel

Rexel Part # 61530

UPC 054007400615

UNSPSC 39121723

Color Black

Conductors 1

Diameter 3/16 in

Length 25 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch