3M FP301-3/32-100-CLR Heat Shrink, Thin-Wall, 3/32", Clear, 100' Spool

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-3/32-100-CLR
  • Rexel Part Number:

    402338
  • UPC:

    051135355480

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 3/32", Expanded Insulation Diameter: 0.093", Recovered Insulation Diameter: 0.046", Tube Length: 100 ft. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 34.95 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FP301-3/32-100-CLR

Rexel Part # 402338

UPC 051135355480

UNSPSC 39121723

Color Clear

Conductors 1

Diameter 3/32 in

Length 100 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch