3M FP301-3/4-48-BLACK-12-PCS Heat Shrink, Thin-Wall, 3/4", Black, (12) 48" Pieces

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-3/4-48-BLACK-12-PCS
  • Rexel Part Number:

    426455
  • UPC:

    05112859598

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/4 Inch, Expanded Insulation Diameter: .750 Inch, Recovered Insulation Diameter: .375 Inch, Tube Length: 4 Foot Piece. Pack of 12. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 4.09 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FP301-3/4-48-BLACK-12-PCS

Rexel Part # 426455

UPC 05112859598

UNSPSC 39121723

Color Black

Conductors 1

Diameter 3/4 in

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch