3M FP301-3/4-50'-Clear-Spool Clear, 3/4" Diameter, 50' Spool

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-3/4-50'-Clear-Spool
  • Rexel Part Number:

    249968
  • UPC:

    051135355978

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 3/4", Expanded Insulation Diameter: 0.750", Recovered Insulation Diameter: 0.375", Tube Length: 50 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 117.17 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 50

Mfr / Brand 3M

Mfr Part # FP301-3/4-50'-Clear-Spool

Rexel Part # 249968

UPC 051135355978

UNSPSC 39121723

Color Clear

Conductors 1

Diameter 3/4 in

Length 50 ft

Type Heat Shrink

Place your Will Call order by clicking the cart button next to the appropriate Branch