3M FP301-3/8-100'-Black-Spool Heat Shrink, Thin-Wall, 3/8", Black, 100' Spool

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-3/8-100'-Black-Spool
  • Rexel Part Number:

    139895
  • UPC:

    051135355800

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/8", Expanded Insulation Diameter: 0.375", Recovered Insulation Diameter: 0.187", Tube Length: 100' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 57.28 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 100

Mfr / Brand 3M

Mfr Part # FP301-3/8-100'-Black-Spool

Rexel Part # 139895

UPC 051135355800

UNSPSC 39121723

Color Black

Conductors 1

Diameter 3/8 in

Length 100 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch