3M FP301-3/8-200-BLACK-SPOOL Heat Shrink, Thin-Wall, 3/8", Black, 200' Spool

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-3/8-200-BLACK-SPOOL
  • Rexel Part Number:

    439966
  • UPC:

    05400708491

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/8", Expanded Insulation Diameter: 0.375", Recovered Insulation Diameter: 0.187", Tube Length: 200' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 36.42 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FP301-3/8-200-BLACK-SPOOL

Rexel Part # 439966

UPC 05400708491

UNSPSC 39121723

Color Black

Conductors 1

Diameter 3/8 in

Length 200 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch