3M FP301-3/8-48"-Yellow Yellow, 3/8" Diameter, 48" Long

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-3/8-48"-Yellow
  • Rexel Part Number:

    459555
  • UPC:

    051128595886

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Yellow, Shrink Ratio: 2:1, Size: 3/8", Expanded Insulation Diameter: 0.375", Recovered Insulation Diameter: 0.187", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 3.33 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FP301-3/8-48"-Yellow

Rexel Part # 459555

UPC 051128595886

UNSPSC 39121723

Color Yellow

Conductors 1

Diameter 3/8 in

Length 4 ft

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch