3M FP301-3/8-6"-Assorted-10-14 Pc Assorted Colors, 3/8" Diameter, 6" Long

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-3/8-6"-Assorted-10-14 Pc
  • Rexel Part Number:

    66038
  • UPC:

    051135366226

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Multiple, Assorted 2 each of 7 Colors, Shrink Ratio: 2:1, Size: 3/8", Expanded Insulation Diameter: 3/8", Recovered Insulation Diameter: 3/16", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. ***This is a Single Random Color Tube***

$ 14.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FP301-3/8-6"-Assorted-10-14 Pc

Rexel Part # 66038

UPC 051135366226

UNSPSC 39121723

Color Black

Conductors 1

Diameter 3/8 in

Length 6 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch