3M FP301-3/8-6"-Black-10-10 Pc Pk Black, 3/8" Diameter, 6" Long

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    FP301-3/8-6"-Black-10-10 Pc Pk
  • Rexel Part Number:

    459554
  • UPC:

    051128601273

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/8", Expanded Insulation Diameter: 0.375", Recovered Insulation Diameter: .187 Inch, Tube Length: 6 Inch, 10 Packs of 10 Pieces. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

$ 6.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # FP301-3/8-6"-Black-10-10 Pc Pk

Rexel Part # 459554

UPC 051128601273

UNSPSC 39121723

Color Black

Conductors 1

Diameter 3/8 in

Length 6 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch