Burndy HSB34T48PF Heat Shrink, Thin-Wall, 48", Black, 1 - 3/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    HSB34T48PF
  • Rexel Part Number:

    397965
  • UPC:

    78181021278

Heat Shrink, 3/4 Inch, 1 AWG to 3/0 AWG, Thin Wall, 4 Foot, Black, Maximum Rating: 600 Volt.

$ 15.25 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # HSB34T48PF

Rexel Part # 397965

UPC 78181021278

UNSPSC 39121723

Color Black

Conductors 1

Diameter 3/4 in

Gauge 1

Length 4 ft

Range 1 - 3/0 AWG

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch