DSG Canusa CPX1001/16BLK48 Heat Shrink, Thin-Wall, 1/16", Black, 48" Length

  • Mfr/Brand Name:

    DSG Canusa
  • Mfr Number:

    CPX1001/16BLK48
  • Rexel Part Number:

    278227
  • UPC:

Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: 1/16 Inch, Expanded Insulation Diameter: 1/16 Inch, Recovered Insulation Diameter: .031 Inch, Tube Length: 48 Inch Piece. Provides: Flame, Moisture and Abrasion Protection

$ 1.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand DSG Canusa

Mfr Part # CPX1001/16BLK48

Rexel Part # 278227

UPC

UNSPSC 39131500

Color Black

Conductors 1

Diameter 1/16 in

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch