DSG Canusa CPX10011/2RED48 Heat Shrink, Thin-Wall, 1-1/2", Red, 48" Length

  • Mfr/Brand Name:

    DSG Canusa
  • Mfr Number:

    CPX10011/2RED48
  • Rexel Part Number:

    260286
  • UPC:

Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Red, Shrink Ratio: 2:1, Size: 1-1/2 Inch, Expanded Insulation Diameter: 1-1/2 Inch, Recovered Insulation Diameter: 3/4 Inch, Tube Length: 48 Inch Piece. Provides: Flame, Moisture and Abrasion Protection

$ 9.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand DSG Canusa

Mfr Part # CPX10011/2RED48

Rexel Part # 260286

UPC

UNSPSC 39131500

Color Red

Conductors 1

Diameter 1 1/2 in

Length 48 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch