Ideal 46-310 Heat Shrink, Thin-Wall, 1/8", Black, 24 - 20 AWG, 6" Length

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    46-310
  • Rexel Part Number:

    238783
  • UPC:

    783250463107

Heat Shrink, Thin-Wall, 1/8", Black, 24 - 20 AWG, 6" Length, .146" Min. Expanded I.D., .063" Max. Nominal Recovered I.D., .017" Recovered Wall Thickness, Package: Bag

$ 109.26 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 46-310

Rexel Part # 238783

UPC 783250463107

UNSPSC 39121723

Color Black

Conductors 1

Diameter 1/8 in

Gauge 24

Length 6 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch