Ideal 46-325 Heat Shrink, Thin-Wall, 3/4", Black, 2 AWG - 250 MCM, 6" Length

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    46-325
  • Rexel Part Number:

    339082
  • UPC:

    783250463251

Heat Shrink, Thin-Wall, 3/4", Black, 2 AWG - 250 MCM, 6" Length, .807" Min. Expanded I.D., .374" Max. Nominal Recovered I.D., .027" Recovered Wall Thickness, Package: Bag

$ 216.27 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 46-325

Rexel Part # 339082

UPC 783250463251

UNSPSC 39121723

Color Black

Conductors 1

Diameter 3/4 in

Gauge 2

Length 6 in

Type Heat Shrink

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch